Zoro Homepage

Timing Belt, 339-3M-15, Curvilinear

  • Mfr # 339-3M-15

  • Zoro # G116212196


product price: $17.49
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
113
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339-3M-15
Zoro #
G116212196
UPC #
072053610284
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
HTD
Pitch Length
339 mm

Details

Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
113
Industry Number
339-3M-15
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
3 mm
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 339-3M-15, Number of Teeth 113, Pitch 3 mm, Pitch Length 339 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.