Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 339MXL012, Trapezoidal

  • Mfr # 339MXL012

  • Zoro # G716064430


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Neoprene
Industry Number
339MXL012
Top Width
1/8 in
Pitch Length
33.92 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339MXL012
Zoro #
G716064430
UPC #
072053891140
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
33.92 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
339MXL012
Item
Timing Belt
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
424
Color
Black
Pitch
0.08 in
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 339MXL012, Number of Teeth 424, Pitch 0.08 in, Pitch Length 33.9 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.