Zoro Homepage

Timing Belt, 339MXL019, Trapezoidal

  • Mfr # 339MXL019

  • Zoro # G616064271


product price: $13.59
/ea

Key Features

Industry Number
339MXL019
Pitch Length
33.92 in
Material
Neoprene
Top Width
3/16 in
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339MXL019
Zoro #
G616064271
UPC #
072053891157
Country of Origin
United States

Dimensions

Pitch Length
33.92 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
339MXL019
Material
Neoprene
Pitch
0.08 in
Application
General Industrial
Color
Black
Number of Teeth
424
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 339MXL019, Number of Teeth 424, Pitch 0.08 in, Pitch Length 33.9 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.