Timing Belt, 3400-20M-115, Curvilinear
Mfr # 3400-20M-115
Zoro # G416064082
product price: $1,666.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3400-20M-115
Pitch Length
3,400 mm
Top Width
115 mm
Tooth Shape
Curvilinear
Application
Machine Tool, Paper & Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400-20M-115
Zoro #
G416064082
UPC #
072053351965
Country of Origin
United States
Dimensions
Pitch Length
3,400 mm
Top Width
115 mm
Belt Trade Size
HTD
Details
Industry Number
3400-20M-115
Item
Timing Belt
Tooth Shape
Curvilinear
Application
Machine Tool, Paper & Textile
Maximum Operating Temperature
212 Degrees F
Number of Teeth
170
Belt Material
Neoprene
Pitch
20 mm
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3400-20M-115, Number of Teeth 170, Pitch 20 mm, Pitch Length 3,400 mm, Tooth Location One Side, Top Width 115 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.