Timing Belt, 3400-20M-230, Curvilinear
Mfr # 3400-20M-230
Zoro # G216212201
product price: $3,464.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
170
Pitch
20 mm
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400-20M-230
Zoro #
G216212201
UPC #
072053623987
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
230 mm
Pitch Length
3,400 mm
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
170
Pitch
20 mm
Industry Number
3400-20M-230
Application
Machine Tool, Paper & Textile
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Item
Timing Belt
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3400-20M-230, Number of Teeth 170, Pitch 20 mm, Pitch Length 3,400 mm, Tooth Location One Side, Top Width 230 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.