Zoro Homepage

Timing Belt, 3400-20M-290, Curvilinear

  • Mfr # 3400-20M-290

  • Zoro # G316212279


product price: $6,418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Belt Trade Size
HTD
Pitch
20 mm
Number of Teeth
170
Top Width
290 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-20M-290
Zoro #
G316212279
UPC #
072053624106
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
290 mm
Pitch Length
3,400 mm

Details

Pitch
20 mm
Number of Teeth
170
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Industry Number
3400-20M-290
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Application
Machine Tool, Paper & Textile
Item
Timing Belt
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3400-20M-290, Number of Teeth 170, Pitch 20 mm, Pitch Length 3,400 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.