Timing Belt, 340H100, Trapezoidal
Mfr # 340H100
Zoro # G116211694
product price: $49.19
/eaKey Features
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340H100
Zoro #
G116211694
UPC #
072053566086
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
1 in
Pitch Length
34 in
Details
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Application
General Industrial
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
68
Tooth Shape
Trapezoidal
Industry Number
340H100
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 340H100, Number of Teeth 68, Pitch 0.5 in, Pitch Length 34 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.