Zoro Homepage

Timing Belt, 340H150, Trapezoidal

  • Mfr # 340H150

  • Zoro # G016211626


product price: $71.59
/ea

Key Features

Belt Material
Neoprene
Color
Black
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340H150
Zoro #
G016211626
UPC #
072053566581
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
34 in
Top Width
1 1/2 in

Details

Belt Material
Neoprene
Color
Black
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
68
Reinforcing Cord Material
Fiberglass
Industry Number
340H150
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 340H150, Number of Teeth 68, Pitch 0.5 in, Pitch Length 34 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.