Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 340H200, Trapezoidal

  • Mfr # 340H200

  • Zoro # G916065459


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
34 in
Top Width
2 in
Industry Number
340H200
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340H200
Zoro #
G916065459
UPC #
072053567021
Country of Origin
United States

Dimensions

Pitch Length
34 in
Top Width
2 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
340H200
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
68
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 340H200, Number of Teeth 68, Pitch 0.5 in, Pitch Length 34 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.