Zoro Homepage

Timing Belt, 340XL037, Trapezoidal

  • Mfr # 340XL037

  • Zoro # G216063582


product price: $13.79
/ea

Key Features

Material
Neoprene
Industry Number
340XL037
Pitch Length
34 in
Top Width
3/8 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340XL037
Zoro #
G216063582
UPC #
072053563405
Country of Origin
United States

Dimensions

Pitch Length
34 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
340XL037
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
170
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.2 in
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 340XL037, Number of Teeth 170, Pitch 0.2 in, Pitch Length 34 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.