Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 344XL037, Trapezoidal

  • Mfr # 344XL037

  • Zoro # G016065083


product price: $41.18
/ea

Key Features

Material
Neoprene
Pitch Length
34.4 in
Industry Number
344XL037
Top Width
3/8 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344XL037
Zoro #
G016065083
UPC #
072053712551
Country of Origin
United States

Dimensions

Pitch Length
34.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
344XL037
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Pitch
0.2 in
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
172
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 344XL037, Number of Teeth 172, Pitch 0.2 in, Pitch Length 34.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.