Timing Belt, 345L050, Trapezoidal
Mfr # 345L050
Zoro # G616063274
product price: $21.19
/eaKey Features
Industry Number
345L050
Material
Neoprene
Top Width
1/2 in
Pitch Length
34.5 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345L050
Zoro #
G616063274
UPC #
072053564303
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
34.5 in
Belt Trade Size
L
Details
Industry Number
345L050
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Application
General Industrial
Color
Black
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
92
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 345L050, Number of Teeth 92, Pitch 0.375 in, Pitch Length 34.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.