Timing Belt, 345L075, Trapezoidal
Mfr # 345L075
Zoro # G116063330
product price: $40.59
/eaKey Features
Pitch Length
34.5 in
Top Width
3/4 in
Industry Number
345L075
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345L075
Zoro #
G116063330
UPC #
072053564594
Country of Origin
United States
Dimensions
Pitch Length
34.5 in
Top Width
3/4 in
Belt Trade Size
L
Details
Industry Number
345L075
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
92
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
0.375 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 345L075, Number of Teeth 92, Pitch 0.375 in, Pitch Length 34.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.