Zoro Homepage

Timing Belt, 346-2MGT-04

  • Mfr # 346-2MGT-04

  • Zoro # G716065550


product price: $5.39
/ea

Key Features

Pitch Length
346 mm
Top Width
4 mm
Material
Neoprene
Industry Number
346-2MGT-04
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346-2MGT-04
Zoro #
G716065550
UPC #
770075593928
Country of Origin
United States

Dimensions

Pitch Length
346 mm
Top Width
4 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
346-2MGT-04
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Pitch
2 mm
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Number of Teeth
173
Belt Series
PowerGrip(R) GT(R)3 Belts
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 346-2MGT-04, Number of Teeth 173, Pitch 2 mm, Pitch Length 346 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.