Zoro Homepage

Timing Belt, 347MXL012, Trapezoidal

  • Mfr # 347MXL012

  • Zoro # G716064492


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Industry Number
347MXL012
Material
Neoprene
Pitch Length
34.72 in
Top Width
1/8 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347MXL012
Zoro #
G716064492
UPC #
072053891201
Country of Origin
United States

Dimensions

Pitch Length
34.72 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
347MXL012
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
434
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.08 in
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 347MXL012, Number of Teeth 434, Pitch 0.08 in, Pitch Length 34.7 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.