Zoro Homepage

Timing Belt, 347MXL019, Trapezoidal

  • Mfr # 347MXL019

  • Zoro # G016064314


product price: $13.59
/ea

Key Features

Pitch Length
34.72 in
Industry Number
347MXL019
Material
Neoprene
Top Width
3/16 in
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347MXL019
Zoro #
G016064314
UPC #
072053891218
Country of Origin
United States

Dimensions

Pitch Length
34.72 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Industry Number
347MXL019
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
434
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.08 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 347MXL019, Number of Teeth 434, Pitch 0.08 in, Pitch Length 34.72 in, Tooth Location One Side, Top Width 3/16 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.