Timing Belt, 348-3MGT-09
Mfr # 348-3MGT-09
Zoro # G216211792
product price: $11.49
/eaKey Features
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Color
Black
Tooth Location
One Side
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348-3MGT-09
Zoro #
G216211792
UPC #
770075595663
Country of Origin
United States
Dimensions
Top Width
9 mm
Pitch Length
348 mm
Belt Trade Size
GT
Details
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Color
Black
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Industry Number
348-3MGT-09
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Number of Teeth
116
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 348-3MGT-09, Number of Teeth 116, Pitch 3 mm, Pitch Length 348 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.