Timing Belt, 348MXL012, Trapezoidal
Mfr # 348MXL012
Zoro # G516064449
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Top Width
1/8 in
Material
Neoprene
Industry Number
348MXL012
Pitch Length
34.8 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348MXL012
Zoro #
G516064449
UPC #
072053891232
Country of Origin
United States
Dimensions
Top Width
1/8 in
Pitch Length
34.8 in
Belt Trade Size
MXL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
348MXL012
Tooth Location
One Side
Application
General Industrial
Belt Material
Neoprene
Color
Black
Number of Teeth
435
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 348MXL012, Number of Teeth 435, Pitch 0.08 in, Pitch Length 34.8 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.