Timing Belt, 348MXL025, Trapezoidal
Mfr # 348MXL025
Zoro # G216063773
product price: $17.69
/eaKey Features
Material
Neoprene
Top Width
1/4 in
Industry Number
348MXL025
Pitch Length
34.8 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348MXL025
Zoro #
G216063773
UPC #
072053891256
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
34.8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
348MXL025
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
435
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Material
Neoprene
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 348MXL025, Number of Teeth 435, Pitch 0.08 in, Pitch Length 34.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.