Zoro Homepage

Timing Belt, 34MXL019, Trapezoidal

  • Mfr # 34MXL019

  • Zoro # G516064678


product price: $4.59
/ea

Key Features

Top Width
3/16 in
Pitch Length
3.36 in
Industry Number
34MXL019
Material
Neoprene
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34MXL019
Zoro #
G516064678
UPC #
072053891270
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
3.36 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
34MXL019
Material
Neoprene
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
General Industrial
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
42
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 34MXL019, Number of Teeth 42, Pitch 0.08 in, Pitch Length 3.4 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.