Timing Belt, 350-5M-25, Curvilinear
Mfr # 350-5M-25
Zoro # G416212278
product price: $33.69
/eaKey Features
Pitch Length
350 mm
Belt Trade Size
HTD
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-5M-25
Zoro #
G416212278
UPC #
072053611175
Country of Origin
United States
Dimensions
Pitch Length
350 mm
Belt Trade Size
HTD
Top Width
25 mm
Details
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Tooth Location
One Side
Industry Number
350-5M-25
Number of Teeth
70
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 350-5M-25, Number of Teeth 70, Pitch 5 mm, Pitch Length 350 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.