Zoro Homepage

Timing Belt, 3500-14MGT-115

  • Mfr # 3500-14MGT-115

  • Zoro # G316064168


product price: $1,316.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3500-14MGT-115
Pitch Length
3,500 mm
Material
Ethylene Elastomer
Top Width
115 mm
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-14MGT-115
Zoro #
G316064168
UPC #
770075791348
Country of Origin
United States

Dimensions

Pitch Length
3,500 mm
Top Width
115 mm
Belt Trade Size
GT

Details

Industry Number
3500-14MGT-115
Material
Ethylene Elastomer
Item
Timing Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Number of Teeth
250
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
Belt Material
Ethylene Elastomer
Color
Black
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3500-14MGT-115, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.