Timing Belt, 3500-14MGT-170
Mfr # 3500-14MGT-170
Zoro # G216064176
product price: $1,919.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
3,500 mm
Industry Number
3500-14MGT-170
Top Width
170 mm
Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500-14MGT-170
Zoro #
G216064176
UPC #
770075791355
Country of Origin
United States
Dimensions
Pitch Length
3,500 mm
Top Width
170 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
3500-14MGT-170
Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Color
Black
Pitch
14 mm
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Location
One Side
Number of Teeth
250
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3500-14MGT-170, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.