Zoro Homepage

Timing Belt, 3500-14MGT-40

  • Mfr # 3500-14MGT-40

  • Zoro # G116064184


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Pitch Length
3,500 mm
Industry Number
3500-14MGT-40
Top Width
40 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-14MGT-40
Zoro #
G116064184
UPC #
770075791362
Country of Origin
United States

Dimensions

Pitch Length
3,500 mm
Top Width
40 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Industry Number
3500-14MGT-40
Item
Timing Belt
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Maximum Operating Temperature
248 Degrees F
Number of Teeth
250
Pitch
14 mm

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3500-14MGT-40, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.