Zoro Homepage

Timing Belt, 350H100, Trapezoidal

  • Mfr # 350H100

  • Zoro # G416211684


product price: $50.19
/ea

Key Features

Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Number of Teeth
70
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350H100
Zoro #
G416211684
UPC #
072053566093
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
35 in
Top Width
1 in

Details

Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Number of Teeth
70
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Industry Number
350H100

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 350H100, Number of Teeth 70, Pitch 0.5 in, Pitch Length 35 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.