Timing Belt, 350H150, Trapezoidal
Mfr # 350H150
Zoro # G716211636
product price: $72.99
/eaKey Features
Top Width
1 1/2 in
Number of Teeth
70
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350H150
Zoro #
G716211636
UPC #
072053566598
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Belt Trade Size
H
Pitch Length
35 in
Details
Number of Teeth
70
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Industry Number
350H150
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 350H150, Number of Teeth 70, Pitch 0.5 in, Pitch Length 35 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.