Zoro Homepage

Timing Belt, 350H200, Trapezoidal

  • Mfr # 350H200

  • Zoro # G216211693


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Top Width
2 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350H200
Zoro #
G216211693
UPC #
072053567038
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
2 in
Pitch Length
35 in

Details

Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
70
Industry Number
350H200
Application
General Industrial
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 350H200, Number of Teeth 70, Pitch 0.5 in, Pitch Length 35 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.