Zoro Homepage

Timing Belt, 350H300, Trapezoidal

  • Mfr # 350H300

  • Zoro # G616065612


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Top Width
3 in
Industry Number
350H300
Pitch Length
35 in
Material
Neoprene
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350H300
Zoro #
G616065612
UPC #
072053567526
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
35 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
350H300
Material
Neoprene
Pitch
0.5 in
Tooth Shape
Trapezoidal
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
70
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 350H300, Number of Teeth 70, Pitch 0.5 in, Pitch Length 35 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.