Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 350XL037, Trapezoidal

  • Mfr # 350XL037

  • Zoro # G316063543


product price: $23.59
/ea

Key Features

Material
Neoprene
Industry Number
350XL037
Pitch Length
35 in
Top Width
3/8 in
Belt Trade Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350XL037
Zoro #
G316063543
UPC #
072053563412
Country of Origin
United States

Dimensions

Pitch Length
35 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
350XL037
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
175
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 350XL037, Number of Teeth 175, Pitch 0.2 in, Pitch Length 35 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.