Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 355-5MGT-15

  • Mfr # 355-5MGT-15

  • Zoro # G016211770


product price: $23.19
/ea

Key Features

Belt Trade Size
GT
Minimum Operating Temperature
-22 Degrees F
Top Width
15 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355-5MGT-15
Zoro #
G016211770
UPC #
770075597193
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
355 mm

Details

Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Number of Teeth
71
Color
Black
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene
Industry Number
355-5MGT-15
Item
Timing Belt
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 355-5MGT-15, Number of Teeth 71, Pitch 5 mm, Pitch Length 355 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.