Zoro Homepage

Timing Belt, 8MGT-2840-36, Curvilinear

  • Mfr # 8MGT-2840-36

  • Zoro # G316090822


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2840-36
Zoro #
G316090822
UPC #
072053451061
Country of Origin
United States

Dimensions

Pitch Length
2,840 mm
Belt Trade Size
Urethane Carbon
Top Width
36 mm

Details

Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Polyurethane
Item
Timing Belt
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-2840-36
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Number of Teeth
355
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2840-36, Number of Teeth 355, Pitch 8 mm, Pitch Length 2,840 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.