Timing Belt, 357-3M-09, Curvilinear
Mfr # 357-3M-09
Zoro # G116212202
product price: $11.19
/eaKey Features
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Industry Number
357-3M-09
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357-3M-09
Zoro #
G116212202
UPC #
072053609851
Country of Origin
United States
Dimensions
Pitch Length
357 mm
Top Width
9 mm
Belt Trade Size
HTD
Details
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Industry Number
357-3M-09
Item
Timing Belt
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
119
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 357-3M-09, Number of Teeth 119, Pitch 3 mm, Pitch Length 357 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.