Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 357-3M-15, Curvilinear

  • Mfr # 357-3M-15

  • Zoro # G416212131


product price: $17.99
/ea

Key Features

Number of Teeth
119
Belt Trade Size
HTD
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-3M-15
Zoro #
G416212131
UPC #
072053610291
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
357 mm
Top Width
15 mm

Details

Number of Teeth
119
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Industry Number
357-3M-15

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 357-3M-15, Number of Teeth 119, Pitch 3 mm, Pitch Length 357 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.