Timing Belt, 357-3MGT-09
Mfr # 357-3MGT-09
Zoro # G616064448
product price: $11.89
/eaKey Features
Pitch Length
357 mm
Top Width
9 mm
Industry Number
357-3MGT-09
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357-3MGT-09
Zoro #
G616064448
UPC #
770075595670
Country of Origin
United States
Dimensions
Pitch Length
357 mm
Top Width
9 mm
Belt Trade Size
GT
Details
Industry Number
357-3MGT-09
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Number of Teeth
119
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
3 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 357-3MGT-09, Number of Teeth 119, Pitch 3 mm, Pitch Length 357 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.