Zoro Homepage

Timing Belt, 3600-8MGT-50

  • Mfr # 3600-8MGT-50

  • Zoro # G916063707


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3600-8MGT-50
Top Width
50 mm
Pitch Length
3,600 mm
Material
Ethylene Elastomer
Number of Teeth
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600-8MGT-50
Zoro #
G916063707
UPC #
770075791447
Country of Origin
United States

Dimensions

Top Width
50 mm
Pitch Length
3,600 mm
Belt Trade Size
GT

Details

Industry Number
3600-8MGT-50
Material
Ethylene Elastomer
Item
Timing Belt
Number of Teeth
450
Pitch
8 mm
Belt Material
Ethylene Elastomer
Color
Black
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3600-8MGT-50, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 50 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.