Timing Belt, 360H075, Trapezoidal
Mfr # 360H075
Zoro # G016211671
product price: $38.79
/eaKey Features
Industry Number
360H075
Belt Trade Size
H
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360H075
Zoro #
G016211671
UPC #
072053565461
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
36 in
Top Width
3/4 in
Details
Industry Number
360H075
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
72
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 360H075, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.