Zoro Homepage

Timing Belt, 360H200, Trapezoidal

  • Mfr # 360H200

  • Zoro # G316065578


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Pitch Length
36 in
Industry Number
360H200
Top Width
2 in
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360H200
Zoro #
G316065578
UPC #
072053566789
Country of Origin
United States

Dimensions

Pitch Length
36 in
Top Width
2 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
360H200
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
72

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 360H200, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.