Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 362XL037, Trapezoidal

  • Mfr # 362XL037

  • Zoro # G016065045


product price: $19.59
/ea

Key Features

Industry Number
362XL037
Pitch Length
36.2 in
Top Width
3/8 in
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362XL037
Zoro #
G016065045
UPC #
072053938241
Country of Origin
United States

Dimensions

Pitch Length
36.2 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
362XL037
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Belt Material
Neoprene
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
181
Tooth Location
One Side
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 362XL037, Number of Teeth 181, Pitch 0.2 in, Pitch Length 36.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.