Timing Belt, 363-3M-15, Curvilinear
Mfr # 363-3M-15
Zoro # G616212153
product price: $17.99
/eaKey Features
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
3 mm
Belt Material
Neoprene
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363-3M-15
Zoro #
G616212153
UPC #
072053610307
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
15 mm
Pitch Length
363 mm
Details
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
3 mm
Belt Material
Neoprene
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
121
Maximum Operating Temperature
212 Degrees F
Industry Number
363-3M-15
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 363-3M-15, Number of Teeth 121, Pitch 3 mm, Pitch Length 363 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.