Timing Belt, 364-2MGT-06
Mfr # 364-2MGT-06
Zoro # G916211610
product price: $8.79
/eaKey Features
Industry Number
364-2MGT-06
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364-2MGT-06
Zoro #
G916211610
UPC #
770075594420
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
6 mm
Pitch Length
364 mm
Details
Industry Number
364-2MGT-06
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
182
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Color
Black
Pitch
2 mm
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 364-2MGT-06, Number of Teeth 182, Pitch 2 mm, Pitch Length 364 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.