Shop GATES
See all product information
Create Account
Timing Belt, 365-5M-15, Curvilinear
Mfr # 365-5M-15
Zoro # G416064365
product price:Â $21.49
/eaKey Features
Belt Trade Size
5M
Industry Number
365-5M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365-5M-15
- Zoro #
- G416064365
- UPC #
- 770075301790
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 15 mm
- Pitch Length
- 365 mm
- Height
- 0.082 in
Details
- Item
- Timing Belt
- Industry Number
- 365-5M-15
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 73
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip HTD
- Application
- Power Tools, Office Machinery, Chemical Industry
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 365-5M-15, Number of Teeth 73, Pitch 5 mm, Pitch Length 365 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.