Zoro Homepage

Timing Belt, 366-3M-15, Curvilinear

  • Mfr # 366-3M-15

  • Zoro # G016062792


product price: $25.19
/ea

Key Features

Industry Number
366-3M-15
Material
Neoprene
Top Width
15 mm
Pitch Length
366 mm
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366-3M-15
Zoro #
G016062792
UPC #
072053891355
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
366 mm
Belt Trade Size
HTD

Details

Industry Number
366-3M-15
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Number of Teeth
122
Belt Material
Neoprene
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 366-3M-15, Number of Teeth 122, Pitch 3 mm, Pitch Length 366 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.