Timing Belt, 367L050, Trapezoidal
Mfr # 367L050
Zoro # G916063332
product price: $26.79
/eaKey Features
Top Width
1/2 in
Pitch Length
36.75 in
Industry Number
367L050
Tooth Location
One Side
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367L050
Zoro #
G916063332
UPC #
072053564310
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
36.75 in
Belt Trade Size
L
Details
Item
Timing Belt
Industry Number
367L050
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
98
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.375 in
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 367L050, Number of Teeth 98, Pitch 0.375 in, Pitch Length 36.7 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.