Timing Belt, 369-3M-15, Curvilinear
Mfr # 369-3M-15
Zoro # G716212152
product price: $21.59
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
123
Industry Number
369-3M-15
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369-3M-15
Zoro #
G716212152
UPC #
072053891386
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
369 mm
Top Width
15 mm
Details
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
123
Industry Number
369-3M-15
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Pitch
3 mm
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 369-3M-15, Number of Teeth 123, Pitch 3 mm, Pitch Length 369 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.