Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 36MXL025, Trapezoidal

  • Mfr # 36MXL025

  • Zoro # G516063725


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Pitch Length
3.6 in
Industry Number
36MXL025
Material
Neoprene
Top Width
1/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MXL025
Zoro #
G516063725
UPC #
072053449211
Country of Origin
United States

Dimensions

Pitch Length
3.6 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Industry Number
36MXL025
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
45
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 36MXL025, Number of Teeth 45, Pitch 0.08 in, Pitch Length 3.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.