Zoro Homepage

Timing Belt, 370H075, Trapezoidal

  • Mfr # 370H075

  • Zoro # G416211714


product price: $40.49
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370H075
Zoro #
G416211714
UPC #
072053565713
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
37 in
Top Width
3/4 in

Details

Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
74
Industry Number
370H075
Color
Black
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 370H075, Number of Teeth 74, Pitch 0.5 in, Pitch Length 37 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.