Timing Belt, 370H100, Trapezoidal
Mfr # 370H100
Zoro # G516063114
product price: $60.69
/eaKey Features
Material
Neoprene
Pitch Length
37 in
Top Width
1 in
Industry Number
370H100
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370H100
Zoro #
G516063114
UPC #
072053566109
Country of Origin
United States
Dimensions
Pitch Length
37 in
Top Width
1 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
370H100
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
74
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 370H100, Number of Teeth 74, Pitch 0.5 in, Pitch Length 37 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.