Zoro Homepage

Timing Belt, 370H150, Trapezoidal

  • Mfr # 370H150

  • Zoro # G116211700


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370H150
Zoro #
G116211700
UPC #
072053566604
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
37 in
Top Width
1 1/2 in

Details

Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial
Industry Number
370H150
Number of Teeth
74

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 370H150, Number of Teeth 74, Pitch 0.5 in, Pitch Length 37 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.