Timing Belt, 370H200, Trapezoidal
Mfr # 370H200
Zoro # G816211635
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
370H200
Pitch Length
37 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370H200
Zoro #
G816211635
UPC #
072053567045
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
37 in
Top Width
2 in
Details
Industry Number
370H200
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Belt Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Number of Teeth
74
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 370H200, Number of Teeth 74, Pitch 0.5 in, Pitch Length 37 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.