Zoro Homepage

Timing Belt, 370XL037, Trapezoidal

  • Mfr # 370XL037

  • Zoro # G416212056


product price: $14.59
/ea

Key Features

Industry Number
370XL037
Pitch Length
37 in
Reinforcing Cord Material
Fiberglass
Top Width
3/8 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370XL037
Zoro #
G416212056
UPC #
072053563429
Country of Origin
United States

Dimensions

Pitch Length
37 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
370XL037
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
185
Pitch
0.2 in
Color
Black
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 370XL037, Number of Teeth 185, Pitch 0.2 in, Pitch Length 37 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.